16 x 12 in. Stainless Steel Repair Clamp (12.70 - 13.10 in.)
16 x 12 in. Stainless Steel Repair Clamp (12.70 - 13.10 in.)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Welds fully passivated for enhanced corrosion resistance
- Armors bonded to gasket to bridge gap at lug area
- One section stainless steel repair clamp
- Made in USA
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- Fits Pipe Size:
- 12 in
- Material:
- Stainless Steel, SBR
- Material Type:
- 304
- Range (in):
- 12.7 in - 13.1 in
- Weight:
- 27 lb