16 x 16 x 8 in. Carbon Steel Tapping Sleeve
16 x 16 x 8 in. Carbon Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AWWA class D steel ring flanges, compatible with ANSI class 125 and 150 bolt circles, are standard
- Plug threads coated to prevent galling
- High strength low alloy steel bolts and nuts
- Fabricated
- 175 psi working pressure
- Made in USA
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-213
- Coating:
- Fusion Bonded Epoxy
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Length:
- 16 in
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Carbon Steel, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Range (in):
- 17.33 in - 17.87 in
- Tap Size:
- 8 in
- UL Listed:
- No