This product requires certification to purchase.

16 x 16 x 8 in. Stainless Steel Tapping Sleeve

You last purchased this on
 
Romac Industries

16 x 16 x 8 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST1755081
  • Item #1799968
  • Manufacturer Part #100-1755081
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

16 x 16 x 8 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST1755081
  • Item #1799968
  • Manufacturer Part #100-1755081
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • Use to make a branch outlet
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-223, AWWA C-228-08
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
16 in
Fitting Type:
Reducing
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel, Rubber
Material Type:
304, 304L, SBR
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
17.15 in - 17.55 in
Tap Size:
8 in