This product requires certification to purchase.

16 x 6 in. Carbon Steel Tapping Sleeve

You last purchased this on
 
Romac Industries

16 x 6 in. Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42017870610
  • Item #1947480
  • Manufacturer Part #320-17870610
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

16 x 6 in. Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42017870610
  • Item #1947480
  • Manufacturer Part #320-17870610
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • AWWA class D steel ring flanges, compatible with ANSI class 125 and 150 bolt circles, are standard
  • Plug threads coated to prevent galling
  • High strength low alloy steel bolts and nuts
  • Fabricated
  • 175 psi working pressure
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-213
Coating:
Fusion Bonded Epoxy
FM Approved:
No
Fits Pipe Size:
16 in
Fitting Type:
Reducing
IAPMO Listed:
No
Length:
12 in
MSS:
MSS SP-60, MSS SP-124
Material:
Carbon Steel, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 372
NSF Certified:
Yes
Range (in):
17.33 in - 17.87 in
Tap Size:
6 in
UL Listed:
No