18 x 2 in. IP Double Stainless Steel Strap Nylon Saddle
18 x 2 in. IP Double Stainless Steel Strap Nylon Saddle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double strap
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 19.5 in - 21.1 in
- Tap Size:
- 2 in