24 in. Ductile Iron Steel Pipe and Cast Iron Pipe Restrained Flange Adapter
24 in. Ductile Iron Steel Pipe and Cast Iron Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provide a restrained flexible flanged-to-plain-end connection
- It provides flexibility before and after installation
- RomaGrip™ wedge style restrainer provides restraint for the plain end pipe
- Shop coat applied to cast parts for corrosion protection in transit
- Made in USA
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Steel Pipe, Ductile Iron Pipe, Cast Iron Pipe
- Coating:
- Shop Coated
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 24 in
- Length:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- NBR, SBR
- NSF:
- NSF 372, NSF 61
- Product Type:
- Flanged Coupling Adapter
- Range (in):
- 25.80 in
- UL Listed:
- No
- Weight:
- 305 lb