3/4 x 3 in. Stainless Steel Snap Clamp
3/4 x 3 in. Stainless Steel Snap Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight
- Use to repair splits, holes and breaks
- Nuts coated to prevent galling
- Armor bonded to gasket to bridge gap at lug area
- Made in USA
Specifications
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C230
- Application:
- Steel Pipe, Copper Pipe, Plastic Pipe
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Length:
- 3 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- NBR
- Pressure Class:
- 150 psi