3/4 x 6 in. Stainless Steel Snap Clamp Iron Pipe Scs-105
3/4 x 6 in. Stainless Steel Snap Clamp Iron Pipe Scs-105
Package Quantity Info:
EA: 1 IP: 1 CA: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight
- Use to repair splits, holes and breaks
- Nuts coated to prevent galling
- Armor bonded to gasket to bridge gap at lug area
- Made in USA
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Copper Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Xylan
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Length:
- 6 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- Pressure Class:
- 150#
- Product Type:
- Repair Clamp