This product requires certification to purchase.

3 in. Harness Lug

You last purchased this on
 
Romac Industries

3 in. Harness Lug

  • Fast #
  • Part #R8FL49403
  • Item #3765547
  • Manufacturer Part #8FL-494-03
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

3 in. Harness Lug

  • Fast #
  • Part #R8FL49403
  • Item #3765547
  • Manufacturer Part #8FL-494-03
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150
ASTM:
ASTM A-36
AWWA:
AWWA C-207
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fits Pipe Size:
3 in
Material:
Carbon Steel
Product Type:
Harness, Lug