3 x 2 in. IP Double Strap Saddle
3 x 2 in. IP Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- For steel and cast iron pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 3.45 in - 4.05 in
- Tap Size:
- 2 in