This product requires certification to purchase.

3 x 2 in. IP Stainless Steel Nylon Double Strap Saddle

You last purchased this on
 
Romac Industries

3 x 2 in. IP Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N040572
  • Item #1915192
  • Manufacturer Part #286-040572
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

3 x 2 in. IP Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N040572
  • Item #1915192
  • Manufacturer Part #286-040572
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
3 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Pressure - Maximum:
350 psi
Tap Size:
2 in