3 x 3/4 in. CC Single Stainless Steel Strap Nylon Saddle
3 x 3/4 in. CC Single Stainless Steel Strap Nylon Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Tap Size:
- 3/4 in