This product requires certification to purchase.

3 x 3/4 in. Stainless Steel Iron Pipe Snap Clamp

You last purchased this on
 
Romac Industries

3 x 3/4 in. Stainless Steel Iron Pipe Snap Clamp

  • Fast #
  • Part #RSCS10503
  • Item #2272093
  • Manufacturer Part #151-10503
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

3 x 3/4 in. Stainless Steel Iron Pipe Snap Clamp

  • Fast #
  • Part #RSCS10503
  • Item #2272093
  • Manufacturer Part #151-10503
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight
  • Use to repair splits, holes and breaks
  • Nuts coated to prevent galling
  • Armor bonded to gasket to bridge gap at lug area
  • Made in USA
  • 200 psi 2" - 12", 150 psi 14" - 54"
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-230
Application:
Copper Pipe, Plastic Pipe, Steel Pipe
Coating:
Xylan
Diameter:
3/4 in
Fits Pipe Size:
3/4 in
Length:
3 in
Material:
Carbon Steel, Ductile Iron, Stainless Steel, Rubber
Material Type:
304, NBR
NSF:
NSF 372, NSF 61
Pressure Class:
150#
Product Type:
Repair Clamp