4-1/2 in. IP Stainless Steel and Plastic Single Strap Saddle
4-1/2 in. IP Stainless Steel and Plastic Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4-1/2 in
- Material:
- Stainless Steel, Plastic
- Pressure - Maximum:
- 150 psi
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 1 in