4 in. Sewer Tap Saddle
4 in. Sewer Tap Saddle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EASE OF INSTALLATION: Saddle can be installed by unskilled labor, using a socket or open end wrench. Built-in stop prevents blockages due to inadvertent insertion of branch into main.
- SUPERIOR STRAP: Strong 304 stainless steel band GMAW & GTAW welded to roll threaded 304 stainless bolts adjusts over a wide range. Clamping force is well distributed by 3 1/2" width.
- FLEXIBILITY: Gasket allows considerable deflection due to earth movement, while large sealing surface and wide band strongly resist displacement.
- RELIABILITY: Continuous rubber connection between rim and branch eliminates potential leak spots. Saddles have been tested to pressures well in excess of typical service test requirements.
Specifications
- ASTM:
- ASTM A-240, ASTM A-193, ASTM D-2000, ASTM A-536
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Tap Size:
- 4 in