This product requires certification to purchase.

4 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter

You last purchased this on
 
Romac Industries

4 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter

  • Fast #
  • Part #RRFCA048011
  • Item #1906192
  • Manufacturer Part #230-048011
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

4 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter

  • Fast #
  • Part #RRFCA048011
  • Item #1906192
  • Manufacturer Part #230-048011
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provide a restrained flexible flanged-to-plain-end connection
  • It provides flexibility before and after installation
  • RomaGrip™ wedge style restrainer provides restraint for the plain end pipe
  • Fusion bonded epoxy coating
  • Made in USA
  • Flanged coupling adapter with restraint
  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM D-2000 MBA 710
AWWA:
AWWA C-111, AWWA C-219
Application:
Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
4 in
Length:
9 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
NBR, SBR
Pressure - Maximum:
412 psi
Product Type:
Flanged Coupling Adapter
Range (in):
4.50 in - 4.80 in
Weight:
29 lb