4 in. End Ring for #501 Coupling in Yellow
4 in. End Ring for #501 Coupling in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Color coded RED for O.D. and Std. Stl., BLACK for cast iron and YELLOW for A/C
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219
- Brand Model Compatibility:
- RC501, Style 501
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- End Ring
- Material:
- Ductile Iron
- Material Type:
- A536
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic