4 in. Gasket for #501 Coupling
4 in. Gasket for #501 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2166-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Application:
- Water Service, Sewer
- Brand Model Compatibility:
- Style 501
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 3.80 in - 4.05 in