4 in. Mechanical Joint x SDR35 Transition Gasket
4 in. Mechanical Joint x SDR35 Transition Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1406-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed to be used in cast iron mechanical joint fittings for adapting to PVC sewer pipe
- Used for SDR35 pipe
- Made in USA
Documents
Specifications
- ASTM:
- ASTM D-2000
- Fits Pipe Size:
- 4 in
- Material:
- SBR
- Pressure Class:
- 10#