4 x 1 in. IP Nylon and Stainless Steel Single Strap Saddle
4 x 1 in. IP Nylon and Stainless Steel Single Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 1 in