This product requires certification to purchase.

4 x 1 in. IPS Stainless Steel Strap Saddle

You last purchased this on
 
Romac Industries

4 x 1 in. IPS Stainless Steel Strap Saddle

  • Fast #
  • Part #R101S048042
  • Item #1810536
  • Manufacturer Part #282-048042
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

4 x 1 in. IPS Stainless Steel Strap Saddle

  • Fast #
  • Part #R101S048042
  • Item #1810536
  • Manufacturer Part #282-048042
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Stainless Steel
Material Type:
304
Pressure - Maximum:
350 psi
Range (in):
4.50 in - 4.80 in
Tap Size:
1 in