8 in. SDR 11 304 Stainless Steel Insert
501 Series 8 in. SDR 11 304 Stainless Steel Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 9.05 in outer diameter
- For high density polyethylene pipe (HDPE)
- Stainless steel pipe stiffeners
- For use with Romac couplings and flanged coupling
- Manufactured in the USA
Specifications
- ASTM:
- ASTM A-240
- Clean Bagged:
- No
- Collection:
- 501 Series
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Insert Stiffener, Straight
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 11
- UL Listed:
- No