6 in. Gasket for #501 Coupling
6 in. Gasket for #501 Coupling
Product Details
Product Details
- Compounded for water and sewer service
- Other compounds available on request
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Application:
- Coupling, Sewer, Water
- Brand Model Compatibility:
- Style 501
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 6.05 in - 6.30 in