This product requires certification to purchase.

6 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 8.98 - 9.37 in.

You last purchased this on
 
Romac Industries

6 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 8.98 - 9.37 in.

  • Fast #
  • Part #RFTS42009370610
  • Item #2358022
  • Manufacturer Part #320-09370610
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

6 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 8.98 - 9.37 in.

  • Fast #
  • Part #RFTS42009370610
  • Item #2358022
  • Manufacturer Part #320-09370610
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • AWWA class D steel ring flanges, compatible with ANSI class 125 and 150 bolt circles, are standard
  • Plug threads coated to prevent galling
  • High strength low alloy steel bolts and nuts
  • Fabricated
  • 250 psi working pressure
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150
ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-213
Coating:
Fusion Bonded Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
8 in
Fitting Type:
Straight
Length:
12 in
MSS:
MSS SP-60, MSS SP-124
Material:
Carbon Steel, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 372
NSF Certified:
Yes
Range (in):
8.98 in - 9.37 in
Tap Size:
6 in