6 in. Stainless Steel Epoxy Coupling
6 in. Stainless Steel Epoxy Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling Adapter
- Material:
- Stainless Steel
- Range (in):
- 8.6 in - 9.3 in