6 x 1 in. IP Stainless Steel Single Strap Saddle
6 x 1 in. IP Stainless Steel Single Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- For use on steel, cast iron, plastic and other types of pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 6.5 in - 6.9 in
- Tap Size:
- 1 in