This product requires certification to purchase.

6 x 1 in. IP Stainless Steel Nylon Double Strap Saddle

You last purchased this on
 
Romac Industries

6 x 1 in. IP Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N069042
  • Item #1245816
  • Manufacturer Part #286-069042
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

6 x 1 in. IP Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N069042
  • Item #1245816
  • Manufacturer Part #286-069042
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Pressure - Maximum:
350 psi
Tap Size:
1 in