This product requires certification to purchase.

6 x 2 in. CC Stainless Steel Single Strap Saddle

You last purchased this on
 
Romac Industries

6 x 2 in. CC Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R306060071
  • Item #4378885
  • Manufacturer Part #136-060071
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

6 x 2 in. CC Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R306060071
  • Item #4378885
  • Manufacturer Part #136-060071
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Stainless Steel
Range (in):
5.60 in - 6.00 in
Tap Size:
2 in