6 x 2 in. CC Stainless Steel Strap Saddle
6 x 2 in. CC Stainless Steel Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 350 psi
- Range (in):
- 6.63 in - 7.60 in
- Tap Size:
- 2 in