This product requires certification to purchase.

6 x 8 - 12 in. Ductile Iron OD Sewer Saddle

You last purchased this on
 
Romac Industries

6 x 8 - 12 in. Ductile Iron OD Sewer Saddle

  • Fast #
  • Part #RCB6904
  • Item #1737359
  • Manufacturer Part #218-6904
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

6 x 8 - 12 in. Ductile Iron OD Sewer Saddle

  • Fast #
  • Part #RCB6904
  • Item #1737359
  • Manufacturer Part #218-6904
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For cast iron-ductile iron, pipe
  • Requires Certification

Specifications

Coating:
Yellow Shop Coated
Fits Pipe Size:
8 in - 12 in
Fitting Type:
Saddle
Material:
Ductile Iron
Pressure - Maximum:
7 psi
Range (in):
8 in - 14.4 in
Tap Size:
6 in