8 in. Gasket for #501 Coupling
8 in. Gasket for #501 Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compounded for water and sewer service
- Other compounds available on request
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Brand Model Compatibility:
- 501 Coupling
- Clean Bagged:
- No
- Diameter - Inside 1:
- 9-79/100 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 9.51 in - 9.79 in
- UL Listed:
- No