This product requires certification to purchase.

8 in. IPS SDR 17 Stainless Steel Pipe Insert Stiffener

You last purchased this on
 
Romac Industries

8 in. IPS SDR 17 Stainless Steel Pipe Insert Stiffener

  • Fast #
  • Part #R20608021707
  • Item #1912066
  • Manufacturer Part #206-08021707
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

8 in. IPS SDR 17 Stainless Steel Pipe Insert Stiffener

  • Fast #
  • Part #R20608021707
  • Item #1912066
  • Manufacturer Part #206-08021707
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 8.625 in outer diameter
  • For high density polyethylene pipe (HDPE)
  • Stainless steel pipe stiffeners
  • For use with Romac couplings and flanged coupling
  • Manufactured in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Fits Pipe Size:
8 in
Fitting Type:
Insert Stiffener, Straight
Length:
7 in
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Schedule Class:
SDR 17