This product requires certification to purchase.

8 x 2 in. IP Ductile Iron Double Strap Saddle

You last purchased this on
 
Romac Industries

8 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #R202NU090572
  • Item #3389993
  • Manufacturer Part #286-U090572
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

8 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #R202NU090572
  • Item #3389993
  • Manufacturer Part #286-U090572
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
2 in