12 in. Fusion Bonded Epoxy Tee
Alpha™ 12 in. Fusion Bonded Epoxy Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 65-45-12, ASTM D-2000
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Alpha™
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, Tee
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes