This product requires certification to purchase.

8 in. IPS Ductile Iron Cap

You last purchased this on
 
Romac Industries

Alpha® 8 in. IPS Ductile Iron Cap

  • Fast #
  • Part #RALPHAEC910HDPE
  • Item #4896912
  • Manufacturer Part #269-091036
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Alpha® 8 in. IPS Ductile Iron Cap

  • Fast #
  • Part #RALPHAEC910HDPE
  • Item #4896912
  • Manufacturer Part #269-091036
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Collection:
Alpha®
End Connection 1:
FIPT
End Connections:
FIPT
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Ductile Iron