This product requires certification to purchase.

8 in. Pipe Restrained Flange Adapter

You last purchased this on
 
Romac Industries

Alpha™ 8 in. Pipe Restrained Flange Adapter

  • Fast #
  • Part #RALPHAFC910
  • Item #7048274
  • Manufacturer Part #268-091011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Alpha™ 8 in. Pipe Restrained Flange Adapter

  • Fast #
  • Part #RALPHAFC910
  • Item #7048274
  • Manufacturer Part #268-091011
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wide range
  • Restrained flanged coupling adapter
  • Manufactured in the USA
  • All cast components (end rings, center ring, and bolt guides) are ductile iron, meeting or exceeding the requirements of ASTM A 536, grade 65-45-12
  • Ductile (nodular) iron, meeting or exceeding ASTM A 536, Grade 65-45-12. Machine sharpened and heat treated. Xylan 1424 coated for superior corrosion resistance
  • Machine sharpened and heat treated. Xylan 1424 coated for superior corrosion resistance
  • SBR compounded for water and sewer service per ASTM D2000, classified by UL to meet NSF61 or NBR compounded for water and sewer service per ASTM D2000, NSF61 Certified
  • O-Ring style flange gasket is NBR in accordance with ASTM D2000, NSF61 Certified
  • Draw hooks 304 stainless steel
  • Ramp runners reinforced nylon
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Coating:
Romacote Fusion Bonded Epoxy
Collection:
Alpha™
Diameter:
13-2/5 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
8 in
Height:
15-11/20 in
Length:
9-24/25 in
Material:
Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type:
304, Nylon, SBR
NSF:
NSF 372, NSF 61
Product Type:
Flanged Coupling Adapter
Range (in):
8.6 in - 9.1 in
UL Listed:
Yes
Weight:
57 lb