This product requires certification to purchase.

You last purchased this on
 
Romac Industries

Alpha™

  • Fast #
  • Part #R269070016
  • Item #7338146
  • Manufacturer Part #269-070016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Alpha™

  • Fast #
  • Part #R269070016
  • Item #7338146
  • Manufacturer Part #269-070016
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Alpha™
End Connection 1:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
End Cap
Material:
Ductile Iron, Plastic, Stainless Steel
Material Type:
304, Reinforced Nylon
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes