Alpha XL™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For used on ductile iron, cast iron, PVC IPS, PVC C900 and HDPE
- Alpha XL accommodates ductile iron through oversize cast iron pipe sizes
- One piece, stab-fit installation
- Cast components are high strength ductile iron
- Made in USA
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Sewer, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Alpha XL™
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 13-1/5 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Range (in):
- 9.05 in - 9.40 in
- UL Listed:
- Yes
- Weight:
- 75 lb