This product requires certification to purchase.

10 x 4 x 12 in. Fusion Epoxy Carbon Steel Tapping Sleeve with 304 Stainless Steel Test Plug and SBR Flange Gasket

You last purchased this on
 
Romac Industries

FTS420 10 x 4 x 12 in. Fusion Epoxy Carbon Steel Tapping Sleeve with 304 Stainless Steel Test Plug and SBR Flange Gasket

  • Fast #
  • Part #RFTS42011470411
  • Item #1802848
  • Manufacturer Part #320-11470411
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

FTS420 10 x 4 x 12 in. Fusion Epoxy Carbon Steel Tapping Sleeve with 304 Stainless Steel Test Plug and SBR Flange Gasket

  • Fast #
  • Part #RFTS42011470411
  • Item #1802848
  • Manufacturer Part #320-11470411
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 150
ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-223, AWWA Class D
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
FTS420
FM Approved:
No
Fits Pipe Size:
10 in
IAPMO Listed:
No
Length:
12 in
MSS:
MSS SP-124, MSS SP-60
Material:
Carbon Steel, Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Range (in):
11.03 in - 11.47 in
Tap Size:
4 in
UL Listed:
No