12 x 8 x 20 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve
FTS420 12 x 8 x 20 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASTM:
- ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-223, AWWA Class D
- Clean Bagged:
- No
- Coating:
- Fusion Epoxy
- Collection:
- FTS420
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Sleeve
- IAPMO Listed:
- No
- Length:
- 20 in
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Carbon Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Range (in):
- 13.13 in - 13.60 in
- Tap Size:
- 8 in
- UL Listed:
- No