This product requires certification to purchase.

8 x 4 x 16 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

You last purchased this on
 
Romac Industries

FTS420 8 x 4 x 16 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42009370410
  • Item #1810541
  • Manufacturer Part #320-09370410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

FTS420 8 x 4 x 16 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42009370410
  • Item #1810541
  • Manufacturer Part #320-09370410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 150
ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-223, AWWA Class D
Clean Bagged:
No
Coating:
Fusion Epoxy
Collection:
FTS420
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
8 in
Fitting Type:
Sleeve
IAPMO Listed:
No
Length:
16 in
MSS:
MSS SP-124, MSS SP-60
Material:
Carbon Steel, Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Range (in):
8.98 in - 9.37 in
Tap Size:
4 in
UL Listed:
No