3 in. Ductile Iron Coupling
Macro HP™ 3 in. Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- High performance one-piece gasket
- Up to 25% higher working pressure (up to 305 psi)
- Up to 25% more deflection (up to 10°)
- Long-life ductile iron end-rings and center-ring
- Simple installation - Macro HP is a fast stab-fit installation with only two bolts to tighten, the built-in handle makes the macro hp simple to carry and maneuver
- Easy to remove - in the event that the coupling needs to be removed, Macro HP can be quickly removed simply by loosening two bolts
- Cathodic protection -the Macro HP can be ordered with an adapter/connection for cathodic protection if desired
- Made in USA
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Romacote Fusion Bonded Epoxy
- Collection:
- Macro HP™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 8-19/50 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 305
- Range (in):
- 3.13 in - 3.63 in
- UL Listed:
- No
- Weight:
- 12 lb