This product requires certification to purchase.

8 x 1 in. IP Nylon and Stainless Steel Single Strap Saddle

You last purchased this on
 
Romac Industries

8 x 1 in. IP Nylon and Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101N090542
  • Item #1810634
  • Manufacturer Part #283-090542
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

8 x 1 in. IP Nylon and Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101N090542
  • Item #1810634
  • Manufacturer Part #283-090542
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Pressure - Maximum:
350 psi
Tap Size:
1 in