This product requires certification to purchase.

8 x 1 in. IP Stainless Steel Single Strap Saddle

You last purchased this on
 
Romac Industries

8 x 1 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101S090542
  • Item #435418
  • Manufacturer Part #282-090542
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

8 x 1 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101S090542
  • Item #435418
  • Manufacturer Part #282-090542
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 330
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Iron, Stainless Steel
Pressure - Maximum:
350 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in