This product requires certification to purchase.

17-1/2 in. Stainless Steel CC Saddle

You last purchased this on
 
Romac Industries

17-1/2 in. Stainless Steel CC Saddle

  • Fast #
  • Part #R305175041
  • Item #2364214
  • Manufacturer Part #135-175041
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

17-1/2 in. Stainless Steel CC Saddle

  • Fast #
  • Part #R305175041
  • Item #2364214
  • Manufacturer Part #135-175041
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use on steel, cast iron, asbestos cement, plastic and other types of pipe
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Stainless Steel
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
14 in - 16 in
Fitting Type:
Saddle
Material:
Stainless Steel
Material Type:
304
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Range (in):
16.7 in - 17.5 in
Tap Size:
1 in