This product requires certification to purchase.

4 x 2 in. IP Stainless Steel Single Strap Saddle

You last purchased this on
 
Romac Industries

4 x 2 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R306H048072
  • Item #1670274
  • Manufacturer Part #136-H048072
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

4 x 2 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R306H048072
  • Item #1670274
  • Manufacturer Part #136-H048072
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-230
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Stainless Steel
NSF Certified:
No
Range (in):
4.50 in - 4.80 in
Tap Size:
2 in