This product requires certification to purchase.

18 in. Ductile Iron Pipe Restraint

You last purchased this on
 
Romac Industries

RomaGrip™ 18 in. Ductile Iron Pipe Restraint

  • Fast #
  • Part #R248I181
  • Item #4378474
  • Manufacturer Part #248-I18-1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

RomaGrip™ 18 in. Ductile Iron Pipe Restraint

  • Fast #
  • Part #R248I181
  • Item #4378474
  • Manufacturer Part #248-I18-1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM A-536 84, ASTM A-53
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Ductile Iron Pipe
Coating:
Shop Coated, Xylan, Fusion Bonded, Polyester
Collection:
RomaGrip™
Fits Pipe Size:
18 in
Material:
Ductile Iron
Origin:
Domestic
Product Type:
Pipe Restraint
UL Listed:
Yes
Weight:
56 lb