This product requires certification to purchase.

1-1/2 x 3/4 in. NPT Ductile Iron U-Bolt Saddle

You last purchased this on
 
Romac Industries

Style 101U 1-1/2 x 3/4 in. NPT Ductile Iron U-Bolt Saddle

  • Fast #
  • Part #R101NU021332
  • Item #3387774
  • Manufacturer Part #283-U021332
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Style 101U 1-1/2 x 3/4 in. NPT Ductile Iron U-Bolt Saddle

  • Fast #
  • Part #R101NU021332
  • Item #3387774
  • Manufacturer Part #283-U021332
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Nylon coated ductile iron service saddle with u-bolt
  • Manufactured in the USA
  • Requires Certification

Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
Coating:
Fusion Bonded Black Nylon
Collection:
Style 101U
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
1-1/2 in
Fitting Type:
Saddle, U-Bolt
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF Certified:
Yes
Origin:
Domestic
Range (in):
1.90 in - 2.13 in
Tap Size:
3/4 in