8 x 1 in. IP Nylon Ductile Iron Double Strap Saddle 8.63 - 9.05 in.
Style 202NU 8 x 1 in. IP Nylon Ductile Iron Double Strap Saddle 8.63 - 9.05 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Coating:
- Nylon
- Collection:
- Style 202NU
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1 in