6 x 1 in. IP Ductile Iron Double Stainless Steel Strap Saddle 6.63 - 6.90 in.
Style 202S 6 x 1 in. IP Ductile Iron Double Stainless Steel Strap Saddle 6.63 - 6.90 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 225-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double strap
- Made in USA
Documents
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- Collection:
- Style 202S
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Dual Strap, Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Range (in):
- 6.63 in - 6.9 in
- Tap Size:
- 1 in
- UL Listed:
- No